SMC MY3B40-1400 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3B40-1400
Rubix:242A1013
Manufacturer :MY3B40-1400

Documents
Product details : SMC MY3B40-1400 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
•Basic short type and Basic standard type
Applicable bore sizes: 16mm, 25mm, 40mm, and 63mm
Easy connection with external guide
Vertical and lateral mounting is possible
High functionality with reduced height and length compared to MY1 series
Applicable bore sizes: 16mm, 25mm, 40mm, and 63mm
Easy connection with external guide
Vertical and lateral mounting is possible
High functionality with reduced height and length compared to MY1 series
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 8 bar |
| Pressure range | 0,15/0,8 mpa |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 784.97 excl. VAT
/ Each
£ 941.96 incl. VAT
- Delivery usually within ( 11 ) days