FESTO 197030 SOLENOID VALVE MHP1-M4H-3/2O-M3-TC


Solenoid valve MHP1-M4H

References
festo:MHP1-M4H-3/2O-M3-TC
rubix:109A7551
manufacturer :197030
ean:4052568081560
MHP1-M4H-3/2O-M3-TC Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MHA1, MHP1
See all Specifications

Product details : FESTO 197030 SOLENOID VALVE MHP1-M4H-3/2O-M3-TC


Solenoid valve MHP1-M4H-3/2O-M3-TC Semi in-line valve for individual and manifold Mounting, very compact, with plug connector on top Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar

Technical specifications


Attributes
Logistic Weight21,75Ā g
TypeApplication-specific directional control valve MHA1, MHP1
Show UNSPSC/ECL@SS
Ā£ 39.43 excl. VAT
/ Each
Ā£ 47.32 incl. VAT
  • Delivery usually within ( 11 ) days