References
Festo:VZWD-L-M22C-M-G18-15-V-3AP4-30
Rubix:392A0907
Manufacturer :1491982
EAN:4052568107161

Documents
Product details : FESTO 1491982 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G18-15-V-3AP4-30 Construction=direct-acting seat valve, Actuation=electrical, Sealing principle=soft, Installation position=any, Mounting type=in-line installation
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 253,44 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 55.62 excl. VAT
/ Each
£ 66.74 incl. VAT
- Delivery usually within ( 11 ) days