SMC EVSA7-8-FHG-D-2 ISO INTERFACE AIR OPERATED VALVE
VSA7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
See technical informationReferences
SMC:EVSA7-8-FHG-D-2
Rubix:2605283
Manufacturer :EVSA7-8-FHG-D-2
EAN:3618036113433

Product details : SMC EVSA7-8-FHG-D-2 ISO INTERFACE AIR OPERATED VALVE
Pneumatic distributor
vsa7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | iso 2 5/2 monostable distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 123.23 excl. VAT
/ Each
£ 147.88 incl. VAT
- Delivery usually within ( 8 ) days