FESTO 525179 SOLENOID VALVE MHP4-MS1H-3/2G-1/4


Solenoid valve MHP4-MS1H

References
festo:MHP4-MS1H-3/2G-1/4
rubix:110A0380
manufacturer :525179
ean:4052568161491
MHP4-MS1H-3/2G-1/4 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525179 SOLENOID VALVE MHP4-MS1H-3/2G-1/4


Solenoid valve MHP4-MS1H-3/2G-1/4 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight282,14 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
  • Delivery usually within ( 11 ) days