FESTO 159688 SOLENOID VALVE MN1H-5/2-D-1-C


Solenoid valve MN1H-5/2

References
festo:MN1H-5/2-D-1-C
rubix:108A1742
manufacturer :159688
ean:4052568012052
MN1H-5/2-D-1-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159688 SOLENOID VALVE MN1H-5/2-D-1-C


Solenoid valve MN1H-5/2-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x105x50 mm
Logistic Weight358,84 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 103.37 excl. VAT
/ Each
£ 124.04 incl. VAT