BURKERT 78104 SOLENOID VALVE 24V 2.5W 8BAR 00
TYP 301 3/2-way solenoid valve; direct acting
See technical informationReferences
Bürkert:78104
Rubix:223A9662


Technical specifications
| Type | burkert 78104 solenoid valve 24v 2.5w 8bar 00 |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT 78104 SOLENOID VALVE 24V 2.5W 8BAR 00
Bürkert 3/2 direct-acting solenoid valve Type 0301C with FKM seal. 24 V DC, pressure range 0–10 bar. For neutral gases and liquids.
Technical specifications
Attributes
| Type | burkert 78104 solenoid valve 24v 2.5w 8bar 00 |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Material | fkm/fpm |
| Pressure range | 0 - 10 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 119.42 excl. VAT
/ Each
£ 143.30 incl. VAT
- Usually arrives within 14 working days