FESTO 159687 SOLENOID VALVE MN1H-5/2-D-1-FR-C
Solenoid valve MN1H-5/2
See technical informationSee documentsReferences
Festo:MN1H-5/2-D-1-FR-C
Rubix:108A2128
Manufacturer :159687
EAN:4052568012045

Documents
Product details : FESTO 159687 SOLENOID VALVE MN1H-5/2-D-1-FR-C
Solenoid valve MN1H-5/2-D-1-FR-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x100x45 mm |
|---|---|
| Logistic Weight | 370,43 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1.2 l/min |
Show UNSPSC/ECL@SS
£ 80.75 excl. VAT
/ Each
£ 96.90 incl. VAT
- In stock: Next day delivery