References
Camozzi:338-915
Rubix:106A8597
Manufacturer :338-915

Product details : CAMOZZI MANUAL VALVE CAM-338-915
VALVOLA WS08Z-01-C-N-24DG
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | aluminium |
| Pressure range | -0,9 ÷ 10 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Usually arrives within 14 working days
