FESTO 159700 SOLENOID VALVE MN1H-5/2-D-2-C
Solenoid valve MN1H-5/2
See technical informationSee documentsReferences
Festo:MN1H-5/2-D-2-C
Rubix:132A5911
Manufacturer :159700
EAN:4052568012083

Documents
Product details : FESTO 159700 SOLENOID VALVE MN1H-5/2-D-2-C
Solenoid valve MN1H-5/2-D-2-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 649,2 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 127.46 excl. VAT
/ Each
£ 152.95 incl. VAT
- Delivery usually within ( 10 ) days