FESTO 535987 SOLENOID VALVE NVF3-MOH-5/2-K-1/4-EX
Solenoid valve NVF3-MOH
See technical informationSee documentsReferences
Festo:NVF3-MOH-5/2-K-1/4-EX
Rubix:107A9461
Manufacturer :535987
EAN:4052568170370

Technical specifications
| Type | 5/2-way or 3/2-way, single solenoid |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 535987 SOLENOID VALVE NVF3-MOH-5/2-K-1/4-EX
Solenoid valve NVF3-MOH-5/2-K-1/4-EX With NAMUR port pattern to VDE/VDI 3845, without solenoid coil, without socket. Valve function=5/2-way or 3/2-way, single solenoid, Type of actuation=electrical, Width=53 mm, Standard nominal flow rate=900 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x65x53 mm |
|---|---|
| Logistic Weight | 323 g |
| Type | 5/2-way or 3/2-way, single solenoid |
| Number of Ports | 5 |
| Volume flow rate | 900 l/min |
Show UNSPSC/ECL@SS
£ 219.71 excl. VAT
/ Each
£ 263.65 incl. VAT
- In stock: Next day delivery