FESTO 159699 SOLENOID VALVE MN1H-5/2-D-2-FR-C


Solenoid valve MN1H-5/2

References
festo:MN1H-5/2-D-2-FR-C
rubix:110A3186
manufacturer :159699
ean:4052568012076
MN1H-5/2-D-2-FR-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159699 SOLENOID VALVE MN1H-5/2-D-2-FR-C


Solenoid valve MN1H-5/2-D-2-FR-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)171x60x101 mm
Logistic Weight695,16 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 163.16 excl. VAT
/ Each
£ 195.79 incl. VAT