FESTO 159712 SOLENOID VALVE MN1H-5/2-D-3-C
Solenoid valve MN1H-5/2
See technical informationSee documentsReferences
Festo:MN1H-5/2-D-3-C
Rubix:110A3185
Manufacturer :159712
EAN:4052568127008

Documents
Product details : FESTO 159712 SOLENOID VALVE MN1H-5/2-D-3-C
Solenoid valve MN1H-5/2-D-3-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 239.96 excl. VAT
/ Each
£ 287.95 incl. VAT
- Delivery usually within ( 10 ) days