NORGREN V05A486M-B633A EXCEL 5 G1/8 3/2 NC SOL 24V DC
Solenoid Valve
See technical informationSee documentsReferences
IMI Norgren:V05A486M-B633A
Rubix:111A3350
Manufacturer :V05A486M-B633A

Documents
Product details : NORGREN V05A486M-B633A EXCEL 5 G1/8 3/2 NC SOL 24V DC
3/2-Way Valve-NC G1/8 24VDC, 9W
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 190 l/min |
Show UNSPSC/ECL@SS
£ 126.37 excl. VAT
/ Each
£ 151.64 incl. VAT
- Usually arrives within 14 working days
