FESTO 159685 SOLENOID VALVE MN1H-5/3B-D-1-C


Solenoid valve MN1H-5/3

References
festo:MN1H-5/3B-D-1-C
rubix:110A3182
manufacturer :159685
ean:4052568012021
MN1H-5/3B-D-1-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 159685 SOLENOID VALVE MN1H-5/3B-D-1-C


Solenoid valve MN1H-5/3B-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistic Weight441 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 177.98 excl. VAT
/ Each
£ 213.58 incl. VAT