FESTO 196155 SOLENOID VALVE MHE2-MS1H-3/2O-QS-4


Solenoid valve MHE2-MS1H

References
festo:MHE2-MS1H-3/2O-QS-4
rubix:109A1439
manufacturer :196155
ean:4052568159283
MHE2-MS1H-3/2O-QS-4 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196155 SOLENOID VALVE MHE2-MS1H-3/2O-QS-4


Solenoid valve MHE2-MS1H-3/2O-QS-4 individual valve, fast switching. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight73,34 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
  • Delivery usually within ( 11 ) days