FESTO 159697 SOLENOID VALVE MN1H-5/3B-D-2-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3B-D-2-C
Rubix:219A9951
Manufacturer :159697
EAN:4052568126919

Documents
Product details : FESTO 159697 SOLENOID VALVE MN1H-5/3B-D-2-C
Solenoid valve MN1H-5/3B-D-2-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 pressurised, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 804 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 185.75 excl. VAT
/ Each
£ 222.90 incl. VAT
- Delivery usually within ( 10 ) days