References
SMC:VF5120-3D1-03F
Rubix:111A1795
Manufacturer :00746850
EAN:3618034893108
Documents
Product details : SMC VF5120-3D1-03F 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Strengths
•5 port solenoid valve
Power consumption: 1.55W standard, 0.5W w/power saving circuit
Built-in full-wave rectifier (AC)
Body ported and base mounted styles
Power consumption: 1.55W standard, 0.5W w/power saving circuit
Built-in full-wave rectifier (AC)
Body ported and base mounted styles
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 106.32 excl. VAT
/ Each
£ 127.58 incl. VAT
- Delivery usually within ( 23 ) days
