FESTO 159694 SOLENOID VALVE MN1H-5/3E-D-2-S-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3E-D-2-S-C
Rubix:133A4258
Manufacturer :159694
EAN:4052568126889

Documents
Product details : FESTO 159694 SOLENOID VALVE MN1H-5/3E-D-2-S-C
Solenoid valve MN1H-5/3E-D-2-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 775,8 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 191.10 excl. VAT
/ Each
£ 229.32 incl. VAT
- Delivery usually within ( 10 ) days