References
Camozzi:358-990
Rubix:106A6716
Manufacturer :30-3358-2990

Product details : CAMOZZI TOGGLE VALVE CAM-358-990
Camozzi 358-990 manual pneumatic directional valve: 5/2 bistable, G1/8 connections. Pressure range -0.9 ÷ 10 bar, flow rate 700 Nl/min.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | nbr |
| Pressure range | -0,9 ÷ 10 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
- Usually arrives within 14 working days
