FESTO 159692 SOLENOID VALVE MN1H-5/3G-D-2-S-C


Solenoid valve MN1H-5/3

References
festo:MN1H-5/3G-D-2-S-C
rubix:109A2122
manufacturer :159692
ean:4052568126865
MN1H-5/3G-D-2-S-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159692 SOLENOID VALVE MN1H-5/3G-D-2-S-C


Solenoid valve MN1H-5/3G-D-2-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight771,58 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 244.63 excl. VAT
/ Each
£ 293.56 incl. VAT