FESTO 560825 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AZD-D2-1T1L
Rubix:391A9203
Manufacturer :560825
EAN:4052568208035

Documents
Product details : FESTO 560825 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 771,88 g |
|---|---|
| Type | standard vsva plug-in valve |
| Number of Ports | 5 |
| Volume flow rate | 2400 l/min |
Show UNSPSC/ECL@SS
£ 219.66 excl. VAT
/ Each
£ 263.59 incl. VAT
- Delivery usually within ( 6 ) days