FESTO 159705 SOLENOID VALVE MN1H-5/3G-D-3-C


Solenoid valve MN1H-5/3

References
festo:MN1H-5/3G-D-3-C
rubix:110A3179
manufacturer :159705
ean:4052568126957
MN1H-5/3G-D-3-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 159705 SOLENOID VALVE MN1H-5/3G-D-3-C


Solenoid valve MN1H-5/3G-D-3-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)195x78x106 mm
Logistic Weight1001 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 314.59 excl. VAT
/ Each
£ 377.51 incl. VAT