References
Festo:MOCH-3-1/2
Rubix:107A7456
Manufacturer :7885
EAN:4052568111168

Documents
Product details : FESTO 7885 SOLENOID VALVE MOCH-3-1/2
Solenoid valve MOCH-3-1/2 With manual override. Valve function=3/2 open, monostable, Operating pressure=1,5 - 10 bar, Design structure=Poppet seat, Nominal size=14 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 251.68 excl. VAT
/ Each
£ 302.02 incl. VAT
- Delivery usually within ( 6 ) days