FESTO 1552544 PROP DIRECTIONAL CONTROL VALVE VPWP-10-L-5-Q-10-E-G-EX1
VPWP Proportional directional control valve
See technical informationReferences
Festo:VPWP-10-L-5-Q-10-E-G-EX1
Rubix:213A2954
Manufacturer :1552544
EAN:4052568239350

Technical specifications
| Type | 5/3 proportional directional control valve |
|---|---|
| Number of Ports | 5 |
Product details : FESTO 1552544 PROP DIRECTIONAL CONTROL VALVE VPWP-10-L-5-Q-10-E-G-EX1
Proportional directional control valve VPWP-10-L-5-Q-10-E-G-EX1 Nominal size=10 mm, Type of actuation=electrical, Sealing principle=Hard, Assembly Position=(* Any, * Preferably horizontal (display components upwards)
Technical specifications
Attributes
| Logistic Weight | 1153,4 g |
|---|---|
| Type | 5/3 proportional directional control valve |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 1,227.97 excl. VAT
/ Each
£ 1,473.56 incl. VAT
- Delivery usually within ( 6 ) days