FESTO 10403 MICRO STEM ACTUATED VALVE SO-3-PK-3-B


SO Directional valve

References
festo:SO-3-PK-3-B
rubix:123A6614
manufacturer :10403
ean:4052568065744
brand logo
brand logo
Technical specifications
TypeValve with plug-in connection

Product details : FESTO 10403 MICRO STEM ACTUATED VALVE SO-3-PK-3-B


stem actuated Micro valve SO-3-PK-3-B With barbed fitting Connection ND 3 mm, normally open. Valve function=3/2 open, monostable, Type of actuation=mechanical, Standard nominal flow rate=60 l/min, Operating pressure=-0,95 - 8 bar, Type of reset=mechanical spring

Technical specifications


Attributes
TypeValve with plug-in connection
Show UNSPSC/ECL@SS
Ā£ 49.75 excl. VAT
/ Each
Ā£ 59.70 incl. VAT
  • Delivery usually within ( 6 ) days