References
Festo:MOFH-3-1/4
Rubix:108A1739
Manufacturer :7876
EAN:4052568111137

Documents
Product details : FESTO 7876 SOLENOID VALVE MOFH-3-1/4
Solenoid valve MOFH-3-1/4 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 132x60x34 mm |
|---|---|
| Logistic Weight | 228,71 g |
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 800 l/min |
Show UNSPSC/ECL@SS
£ 151.79 excl. VAT
/ Each
£ 182.15 incl. VAT
- Delivery usually within ( 6 ) days