FESTO 11969 SOLENOID VALVE MOFH-3-3/4

Solenoid valve MOCH-3

See technical informationSee documents

References

Festo:MOFH-3-3/4
Rubix:132A4645
Manufacturer :11969
EAN:4052568002497
MOFH-3-3/4 Solenoid valve

Technical specifications

Typevalve tiger classic
Number of Ports3
See all Specifications

Documents

Product details : FESTO 11969 SOLENOID VALVE MOFH-3-3/4


Solenoid valve MOFH-3-3/4 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=7500 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x80x104 mm
Logistic Weight1241,5 g
Typevalve tiger classic
Number of Ports3
Volume flow rate7500 l/min
£ 450.85 excl. VAT
/ Each
£ 541.02 incl. VAT
  • Delivery usually within ( 6 ) days