SMC IITV00-03 MANIFOLD BASE
Subbase itv0000 6 p. rail for 08 p. ITV0000
See technical informationSee documentsReferences
SMC:IITV00-03
Rubix:393A5539

Documents
Product details : SMC IITV00-03 MANIFOLD BASE
The ITV series of electronic and electro-pneumatic vacuum regulators control vacuum or air pressure continuously and proportionally to an electrical signal. They are lightweight and feature a bright, easy-to-read LED display. Monitor output is available with analog or sensor output. The ITV series is IP65-rated.
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Type | manifold |
| Number of Ports | 3 |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 42.04 excl. VAT
/ Each
£ 50.45 incl. VAT
- Delivery usually within ( 8 ) days