FESTO 535903 SOLENOID VALVE MOFH-3-1/8-EX


Solenoid valve MOFH-3

References
festo:MOFH-3-1/8-EX
rubix:108A4638
manufacturer :535903
ean:4052568169534
MOFH-3-1/8-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger Classic
See all Specifications

Product details : FESTO 535903 SOLENOID VALVE MOFH-3-1/8-EX


Solenoid valve MOFH-3-1/8-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=1,5 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x30x40 mm
Logistic Weight180,05 g
TypeValve Tiger Classic
Show UNSPSC/ECL@SS
£ 167.34 excl. VAT
/ Each
£ 200.81 incl. VAT
  • Delivery usually within ( 11 ) days