222477 2/2-WAY-SOLENOID CONTROL VALVE PILOT OP
TYP 6223 2/2-way proportional valve, pilot operated
See technical informationReferences
Bürkert:222477
Rubix:234A1496
Manufacturer :222477


Technical specifications
| Type | 222477 2/2-way-solenoid control valve pilot op |
|---|---|
| Number of Ports | 2 |
Product details : 222477 2/2-WAY-SOLENOID CONTROL VALVE PILOT OP
Bürkert Type 6223A is a servo-assisted 2/2 proportional solenoid valve for continuous control of liquids. For 0.5–10 bar and -10–90 °C, with 24 V DC and FKM seal.
Technical specifications
Attributes
| Type | 222477 2/2-way-solenoid control valve pilot op |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 266.7 l/min |
| Material | fkm/fpm |
| Pressure range | 0,5 – 10 bar |
| Port size | 1 |
| Min. service pressure | 0.5 bar |
Show UNSPSC/ECL@SS
£ 390.37 excl. VAT
/ Each
£ 468.44 incl. VAT
- Usually arrives within 14 working days