References
SMC:SY115-4DZ-Q
Rubix:107A6837
Manufacturer :SY115-4DZ-Q

Product details : SMC SY115-4DZ-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ Each
£ 66.20 incl. VAT
- Delivery usually within ( 36 ) days