FESTO 535917 SOLENOID VALVE JMFH-5-1/2-S-EX
Solenoid valve JMFH-5-1/2
See technical informationSee documentsReferences
Festo:JMFH-5-1/2-S-EX
Rubix:108A5306
Manufacturer :535917
EAN:4052568169671

Documents
Product details : FESTO 535917 SOLENOID VALVE JMFH-5-1/2-S-EX
Solenoid valve JMFH-5-1/2-S-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=4000 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistic Weight | 1117 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 387.36 excl. VAT
/ Each
£ 464.83 incl. VAT
- Delivery usually within ( 26 ) days