References
Festo:MVH-5-1/8-L-B
Rubix:107A3918
Manufacturer :19749
EAN:4052568113445

Documents
Product details : FESTO 19749 SOLENOID VALVE MVH-5-1/8-L-B
Solenoid valve MVH-5-1/8-L-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 410,92 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 187.61 excl. VAT
/ Each
£ 225.13 incl. VAT
- Delivery usually within ( 8 ) days