References
SMC:VV5Z5-21-041
Rubix:113A0895
EAN:3618035117005

Product details : SMC VV5Z5-21-041 MANIFOLD BASE
The VZ series consists of 4 and 5 port solenoid valves with rubber seal. Base mounted and body ported valves are available with standard, flat cable, DIN rail mounted plug-in and non plug-in manifolds. Various options are available. The VZ series is still available although direct replacements for each series have been implemented. See individual series information for replacements.
Technical specifications
Attributes
| Logistic Weight | 238 g |
|---|---|
| Type | manifold block |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 50.98 excl. VAT
/ Each
£ 61.18 incl. VAT
- Delivery usually within ( 4 ) days