References
Festo:MVH-5-1/8-S-B
Rubix:108A4111
Manufacturer :30996
EAN:4052568114312

Documents
Product details : FESTO 30996 SOLENOID VALVE MVH-5-1/8-S-B
Solenoid valve MVH-5-1/8-S-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x37x60 mm |
|---|---|
| Logistic Weight | 312 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 192.88 excl. VAT
/ Each
£ 231.46 incl. VAT
- Delivery date on request
Contact a branch