References
Festo:MVH-5-3/8-B
Rubix:110A1521
Manufacturer :14945
EAN:4052568112592

Documents
Product details : FESTO 14945 SOLENOID VALVE MVH-5-3/8-B
Solenoid valve MVH-5-3/8-B With solenoid coil and manual override, without plug socket. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=2,5 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 209x78x47 mm |
|---|---|
| Logistic Weight | 740 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 278.75 excl. VAT
/ Each
£ 334.50 incl. VAT
- Delivery date on request
Contact a branch