FESTO 533379 SOLENOID VALVE VMPA1-M1H-G-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-G-M7-PI
Rubix:110A0683
Manufacturer :533379
EAN:4052568166601

Documents
Product details : FESTO 533379 SOLENOID VALVE VMPA1-M1H-G-M7-PI
Solenoid valve VMPA1-M1H-G-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=5/3 closed, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Type | vmpa |
| Number of Ports | 5 |
| Volume flow rate | 320 l/min |
Show UNSPSC/ECL@SS
£ 194.66 excl. VAT
/ Each
£ 233.59 incl. VAT
- Delivery usually within ( 2 ) days