FESTO 533383 SOLENOID VALVE VMPA1-M1H-H-M7-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-H-M7-PI
Rubix:108A4622
Manufacturer :533383
EAN:4052568166649

Documents
Product details : FESTO 533383 SOLENOID VALVE VMPA1-M1H-H-M7-PI
Solenoid valve VMPA1-M1H-H-M7-PI With individual electrical Connection, M8x1, 4-pin Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 300 l/min |
| Pressure range | 3/8 bar |
Show UNSPSC/ECL@SS
£ 215.57 excl. VAT
/ Each
£ 258.68 incl. VAT
- Delivery usually within ( 6 ) days