FESTO 19707 SOLENOID VALVE MFH-5/3G-3/8-B
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3G-3/8-B
Rubix:110A3562
Manufacturer :19707
EAN:4052568003623

Documents
Product details : FESTO 19707 SOLENOID VALVE MFH-5/3G-3/8-B
Solenoid valve MFH-5/3G-3/8-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x45x264 mm |
|---|---|
| Logistic Weight | 793 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 2200 l/min |
Show UNSPSC/ECL@SS
£ 393.31 excl. VAT
/ Each
£ 471.97 incl. VAT
- Delivery usually within ( 8 ) days