SMC VG342-5D-10FA-Q 3/2 N/C 24VDC DIN 1
VG342, 3 Port Solenoid Valve, Pilot Poppet
See technical informationSee documentsReferences
SMC:VG342-5D-10FA-Q
Rubix:392A6072
Manufacturer :VG342-5D-10FA-Q
Documents
Product details : SMC VG342-5D-10FA-Q 3/2 N/C 24VDC DIN 1
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
Light Weight: 1.1kg.
Large Flow Capacity: 1/Nl/min 12857.65
Low Power Consumption.
No lubrication required.
Possible to use in vacuum or under low pressures.
Changeable actuation: N.C., N.O. or External pilot.
Can be used as a selector or divider valve (External pilot).
Technical specifications
Attributes
| Type | vg342, 3 port solenoid valve, pilot poppet |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 290.82 excl. VAT
/ Each
£ 348.98 incl. VAT
- Delivery usually within ( 35 ) days
