FESTO 533342 SOLENOID VALVE VMPA1-M1H-M-PI
Solenoid valve VMPA1-M1H
See technical informationSee documentsReferences
Festo:VMPA1-M1H-M-PI
Rubix:112A8185
Manufacturer :533342
EAN:4052568086442

Documents
Product details : FESTO 533342 SOLENOID VALVE VMPA1-M1H-M-PI
Solenoid valve VMPA1-M1H-M-PI For valve terminal MPA-S. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x20x20 mm |
|---|---|
| Logistic Weight | 58,4 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 360 l/min |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- In stock: Next day delivery