SMC SYA5320-01F 5 PORT AIR OPERATED VALVE
SYA3000/5000/7000 5 Port Air Operated Valve
See technical informationReferences
SMC:SYA5320-01F
Rubix:108A6186
Manufacturer :SYA5320-01F
EAN:3618036155235

Product details : SMC SYA5320-01F 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).
Series: 5 (SYA5000)
Actuation: 3 (3 Position Closed Centre)
A, B Port Size: 01 (1/8)
Thread Type: F (G)
Bracket: Without bracket
• Body ported.
• Normal override (Non-locking).
Series: 5 (SYA5000)
Actuation: 3 (3 Position Closed Centre)
A, B Port Size: 01 (1/8)
Thread Type: F (G)
Bracket: Without bracket
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
| Volume flow rate | 473 l/min |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
- Delivery usually within ( 4 ) days