References
Festo:VMPA1-M1H-HS-PI
Rubix:391A8244
Manufacturer :556840
EAN:4052568202491

Documents
Product details : FESTO 556840 SOLENOID VALVE
Valves for MPA
Solenoid valve VMPA1-M1H-HS-PI 556840
Technical specifications
Attributes
| Logistic Weight | 64,9 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 112.64 excl. VAT
/ Each
£ 135.17 incl. VAT
- Delivery usually within ( 2 ) days