SMC VQZ115-5LO1-C4-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
3/2-way solenoid valve VQZ series
See technical informationSee documentsReferences
SMC:VQZ115-5LO1-C4-PR-Q
Rubix:392A6050
Manufacturer :VQZ115-5LO1-C4-PR-Q

Documents
Product details : SMC VQZ115-5LO1-C4-PR-Q 3 PORT SOLENOID VALVE BODY PORTED
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Solenoid valve 3/2 series vqz
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 67.15 excl. VAT
/ Each
£ 80.58 incl. VAT
- Usually arrives within 14 working days