FESTO 537959 SOLENOID VALVE VMPA2-M1H-H-PI
Solenoid valve VMPA2-M1H
See technical informationSee documentsReferences
Festo:VMPA2-M1H-H-PI
Rubix:108A8131
Manufacturer :537959
EAN:4052568174859

Documents
Product details : FESTO 537959 SOLENOID VALVE VMPA2-M1H-H-PI
Solenoid valve VMPA2-M1H-H-PI For valve terminal MPA-S. Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=560 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 113,8 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 550 l/min |
| Pressure range | 3/10 bar |
Show UNSPSC/ECL@SS
£ 118.74 excl. VAT
/ Each
£ 142.49 incl. VAT
- Delivery usually within ( 2 ) days