SMC SS5Y3-50RF1-04B-KC4F MANIFOLD BASE

SY5000 multiple sub-plate

See technical informationSee documents
References
SMC:SS5Y3-50RF1-04B-KC4F
Rubix:2603673
brand logo
Technical specifications
Type5-port solenoid valve
Number of Ports5
See all Specifications
Documents

Product details : SMC SS5Y3-50RF1-04B-KC4F MANIFOLD BASE


Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)

Technical specifications


Attributes
Logistic Weight421 g
Type5-port solenoid valve
Number of Ports5
Show UNSPSC/ECL@SS
£ 94.66 excl. VAT
/ Each
£ 113.59 incl. VAT
  • Delivery usually within ( 7 ) days