FESTO 537952 SOLENOID VALVE VMPA2-M1H-M-PI
Solenoid valve VMPA2-M1H
See technical informationSee documentsReferences
Festo:VMPA2-M1H-M-PI
Rubix:108A1744
Manufacturer :537952
EAN:4052568005627

Documents
Product details : FESTO 537952 SOLENOID VALVE VMPA2-M1H-M-PI
Solenoid valve VMPA2-M1H-M-PI For valve terminal MPA-S. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x55x45 mm |
|---|---|
| Logistic Weight | 115,11 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 670 l/min |
Show UNSPSC/ECL@SS
£ 84.89 excl. VAT
/ Each
£ 101.87 incl. VAT
- In stock: Next day delivery