FESTO 577295 SOLENOID VALVE VSNC-FC-M52-MD-G14-F8-1&
Solenoid valve VSNC
See technical informationSee documentsReferences
Festo:VSNC-FC-M52-MD-G14-F8-1B2
Rubix:110A0892
Manufacturer :577295
EAN:4052568225865

Documents
Product details : FESTO 577295 SOLENOID VALVE VSNC-FC-M52-MD-G14-F8-1&
Solenoid valve VSNC-FC-M52-MD-G14-F8-1B2 Valve function=5/2 or 3/2, convertible, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x80x45 mm |
|---|---|
| Logistic Weight | 444,36 g |
| Type | air solenoid valve |
Show UNSPSC/ECL@SS
£ 74.22 excl. VAT
/ Each
£ 89.06 incl. VAT
- In stock: Next day delivery