FESTO 568956 INTERLINKING BLOCK CPX-M-GE-EV-S-7/8-CIP-4P
CPX interlinking block
See technical informationReferences
Festo:CPX-M-GE-EV-S-7/8-CIP-4P
Rubix:123A6933
Manufacturer :568956
EAN:4052568216368

Product details : FESTO 568956 INTERLINKING BLOCK CPX-M-GE-EV-S-7/8-CIP-4P
Interlinking block CPX-M-GE-EV-S-7/8-CIP-4P Max. power supply=10 A, Power supply=System supply, Corrosion resistance classification CRC=0, Product weight=187 g, Electrical Connection=(* 7/8" round plug connector, * 4-pin)
Technical specifications
Attributes
| Logistic Weight | 227,8 g |
|---|---|
| Type | interlinking block for terminal cpx |
Show UNSPSC/ECL@SS
£ 189.33 excl. VAT
/ Each
£ 227.20 incl. VAT
- Delivery usually within ( 2 ) days